Nupla
Pike Pole Hndl Kit, Forced Entry L Handle
- Zoro #: G8397523
- Mfr #: 6894523
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $128.68
Nupla #6894523 Specifications
- Zoro #: G8397523
- Mfr #: 6894523
- Item: Pike Pole Handle Kit
- Head Weight: 3.5 lb
- Includes: Epoxy
- Handle Design: Forced Entry L Handle
- Handle Material: Fiberglass
- Head Material: Steel
- Head Size: 9 in x 8 in
- Product Type: Pike Pole Handle Kit
- Country of Origin (subject to change): Multiple
Description
Pike Pole Handle Kit, Handle Material Fiberglass, Head Size 9 in x 8 in, Head Material Steel, Head Weight 3.5 lb, Handle Design Forced Entry L Handle, Includes Epoxy
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Nupla #6894523
Explore more
- Nupla Halligan Bar, Fiberglass, 30 In. 75.33-800
- Nupla Axe, Pick Head, Polypropylene, 32 In. 6894008
- Nupla Fire Rake, Ergonomic Handle, 60 In. L 6894244
- Nupla Pike Pole, Fiberglass, 14 ft. 75.36-504
- Nupla Hoe/Rake Combo Tool, Ergonomic Handl, 48In 6894242
- Leatherhead Tools American Hook, 6 ft. Dog Bone Pole, HiViz Lime, D-Handle DBL-6AH-D
- Leatherhead Tools Drywall Hook, 8 ft. Pro-Lite Pole, HiViz Lime PLL-8DH-B
- Leatherhead Tools Sledge Hammer, 36" Lime Fiberglass Handle, 12 lb. Head SLL-12-36
- Leatherhead Tools Drywall Hook, 4 ft. Pro-Lite Pole, HiViz Lime, D-Handle PLL-4DH-D
- Nupla Probing Tools