Pike Pole, Roof Hook, Fiberglass, 72 In.

NUPLA| Zoro #: G1925515| Mfr #: 36560

$112.05 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Handle Length: 6 ft.Item: Pike PoleHead Size: 6-1/2" x 12"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1925515 Mfr #: 36560
Handle Length: 6 ft.Item: Pike Pole
Head Size: 6-1/2" x 12"Handle Design: D
Head Type: 2 Tooth, Rubbish/Roof HookHead Material: Steel
Handle Material: FiberglassCountry of Origin (subject to change): Multiple

Description

Pike Pole, 2 Tooth, Rubbish/Roof Hook, Handle Material Fiberglass, Handle Length 6 ft., Head Size 6-1/2 In. x 12 In., Head Material Steel, Handle Design D

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews