PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Pike Pole, Round, Fiberglass, 88-1/2 In.

NUPLA| Zoro #: G1129204| Mfr #: 36208

$90.20 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Handle Length: 7 ft. 4-1/2"Item: Pike Pole, RoundHead Size: 4-1/4" x 10"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1129204 Mfr #: 36208
Handle Length: 7 ft. 4-1/2"Item: Pike Pole, Round
Head Size: 4-1/4" x 10"Handle Design: Butt
Head Type: 1 Tooth, American HookHead Material: Steel
Handle Material: FiberglassCountry of Origin (subject to change): United States

Description

Pike Pole, Round, 1 Tooth, American Hook, Handle Material Fiberglass, Handle Length 7 ft. 4-1/2 In., Head Size 4-1/4 In. x 10 In., Head Material Steel, Handle Design Butt

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews