DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Pulaski Axe, Fiberglass, 36 In.

NUPLA| Zoro #: G1002967| Mfr #: 31676

$59.68 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: Fiberglass Handle
Cutting Edge: 4-1/2"
Handle Material: Fiberglass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1002967 Mfr #: 31676
Features: Fiberglass HandleCutting Edge: 4-1/2"
Handle Material: FiberglassHead Material: Steel
Handle Length: 36"Overall Length: 34"
Handle: FiberglassItem: Pulaski Axe
Head Weight: 3-1/2 lb.Country of Origin (subject to change): Multiple

Description

Pulaski Fire Axe, Cutting Edge 4 1/2 In, Head Weight 3 1/2 Lb, Overall Length 34 In, Handle 34 In, Fiberglass Handle

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews