SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Quick Change Hammer Set, 16 oz., 12-1/2" L

NUPLA| Zoro #: G0408676| Mfr #: 02549

$21.64 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hammer Tip Color: Black/Black/Red/YellowHead Length: 4"Nonsparking: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0408676 Mfr #: 02549
Hammer Tip Color: Black/Black/Red/YellowHead Length: 4"
Nonsparking: NoHead Weight: 16 oz.
Hammer Tip Dia.: 1-1/2"Hammer Tip Hardness: Soft/Medium/Hard/Extra Hard
Tip Material: Nonmarring PlasticHammer Product Grouping: Soft Face Hammers
Item: Quick Change Hammer SetHandle Color: Black/Yellow
Tether Capable: Standard Tool (Accessory Needed for Tethering)Replaceable Tip: Yes
Overall Length: 12-1/2"Standards: GGG-H-33A
Hammer Tips Included: YesHandle Material: Fiberglass
Country of Origin (subject to change): United States

Description

Quick-Change Hammer W/4 Tips, Soft Face, Tip Dia 1 1/2 In, Tip Type Extra Hard/Hard/Medium/Soft, Tip Material Non-Marring Plastic, Head Weight 16 Oz, Head Length 4 In, Overall Length 12 1/2 In, Fiberglass Handle, Meets/Exceeds GGG-H-33A

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews