BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Quick Change Hammer without Tips, 16 oz.

NUPLA| Zoro #: G2281361| Mfr #: 09550

$11.26 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Weight: 16 oz.Overall Length: 12-1/2"Hammer Tip Dia.: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2281361 Mfr #: 09550
Head Weight: 16 oz.Overall Length: 12-1/2"
Hammer Tip Dia.: 1-1/2"Hammer Tips Included: No
Replaceable Tip: YesHammer Product Grouping: Soft Face Hammers
Head Length: 2-3/8"Item: Quick Change Hammer
Handle Material: Fiberglass with Vinyl GripHandle Color: Black/Yellow
Tether Capable: Standard Tool (Accessory Needed for Tethering)Nonsparking: No
Country of Origin (subject to change): United States

Description

Hammer Product Grouping Soft Face Hammers, Quick Change Hammer, Replaceable Tip Yes, Hammer Tips Included No, Head Weight 16 oz., Hammer Tip Dia. 1-1/2 In., Handle Material Fiberglass with Vinyl Grip, Overall Length 12-1/2 In., Nonsparking No, Standard Tool (Accessory Needed for Tethering), Handle Color Black/Yellow, Head Length 2-3/8 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews