KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Quick Change Hammer without Tips, 2-1/4lb

NUPLA| Zoro #: G1197734| Mfr #: 09505

$16.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hammer Tip Dia.: 2"
Overall Length: 13-3/4"
Nonsparking: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1197734 Mfr #: 09505
Hammer Tip Dia.: 2"Overall Length: 13-3/4"
Nonsparking: NoHammer Tips Included: No
Item: Quick Change HammerHandle Color: Black/Yellow
Replaceable Tip: YesHandle Material: Fiberglass with Vinyl Grip
Head Weight: 2-1/4 lb.Tether Capable: Standard Tool (Accessory Needed for Tethering)
Hammer Product Grouping: Soft Face HammersHead Length: 2-3/4"
Country of Origin (subject to change): United States

Description

Quick-Change Hammer without Tips, Tip Dia. 2 In., Head Weight 36 Oz., Head Weight 2 1/4 Lb., Head Length 2 3/4 In., Overall Length 14 In., Fiberglass Handle

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews