KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Quick Change Hammer without Tips, 20 oz.

NUPLA| Zoro #: G1664503| Mfr #: 09555

$16.06 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hammer Tip Dia.: 1-1/2"
Overall Length: 12-1/2"
Nonsparking: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1664503 Mfr #: 09555
Hammer Tip Dia.: 1-1/2"Overall Length: 12-1/2"
Nonsparking: NoHammer Tips Included: No
Item: Quick Change HammerHandle Color: Black/Yellow
Replaceable Tip: YesHandle Material: Fiberglass with Vinyl Grip
Head Weight: 20 oz.Tether Capable: Standard Tool (Accessory Needed for Tethering)
Hammer Product Grouping: Soft Face HammersHead Length: 2-3/8"
Country of Origin (subject to change): United States

Description

Quick-Change Hammer w/o Tips, Tip Dia. 1 1/2 In., Head Weight 20 Oz., Head Weight 1 1/4 Lb., Head Length 2 3/8 In., Overall Length 12 1/2 In., Fiberglass Handle

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews