LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Quick Change Hammer without Tips, 4-1/4lb

NUPLA| Zoro #: G1650695| Mfr #: 09520

$53.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Head Length: 3-1/4"
Head Weight: 4-1/4 lb.
Overall Length: 15-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1650695 Mfr #: 09520
Head Length: 3-1/4"Head Weight: 4-1/4 lb.
Overall Length: 15-1/2"Hammer Tips Included: No
Hammer Product Grouping: Soft Face HammersReplaceable Tip: Yes
Tether Capable: Standard Tool (Accessory Needed for Tethering)Hammer Tip Dia.: 2-1/2"
Handle Color: Black/YellowNonsparking: No
Handle Material: Fiberglass with Vinyl GripCountry of Origin (subject to change): United States

Description

Quick-Change Hammer w/out Tips, Tip Dia. 2 1/2 In., Head Weight 68 Oz., Head Weight 4 1/4 Lb., Head Length 3 1/4 In., Overall Length 15 In., Fiberglass Handle

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews