Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Quick Change Hammer without Tips, 5 lb.

  • Zoro #: G0530013
  • Mfr #: 09405

$58.60

  • Hammer Tip Dia.: 3"
  • Handle Material: Fiberglass with Vinyl Grip
  • Handle Color: Black/Yellow
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Nupla #09405 Specifications

  • Zoro #: G0530013
  • Mfr #: 09405
Hammer Tip Dia.: 3" Handle Material: Fiberglass with Vinyl Grip
Handle Color: Black/Yellow Nonsparking: No
Overall Length: 15-1/2" Replaceable Tip: Yes
Hammer Tips Included: No Tether Capable: Standard Tool (Accessory Needed for Tethering)
Hammer Product Grouping: Soft Face Hammers Head Weight: 5 lb.
Head Length: 3-3/4" Item: Quick Change Hammer
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Avoid damage to the surface you’re hammering with soft face hammers. Here are some important details for Nupla Quick Change Hammer. Handle Material: Fiberglass with Vinyl Grip, Overall Length: 15-1/2", Head Weight: 5 lb..

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Nupla #09405