20% OFF TEN BACK OF HOUSE CATEGORIESENTER CODE: RESTAURANTAugust 13 – 27SEE DETAILS

Round Point Shovel, 27 In. Handle, 16 ga.

NUPLA| Zoro #: G0940387| Mfr #: 72017

$20.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
  • Details:
  • Blade Type: Forward Step, Open Back, E Series
  • Handle Type: D-Grip, Ergonomic
  • Handle Color: Yellow
  • View Full Product Details
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0940387 Mfr #: 72017
Blade Type: Forward Step, Open Back, E SeriesHandle Type: D-Grip, Ergonomic
Handle Color: YellowItem: Round Point Shovel
Handle Material: Fiberglass with Polypropylene Outer JacketBlade Material: Steel
Gauge: 16 ga.Handle Length: 27"
Blade Length: 11-1/2"Blade Width: 9"
Country of Origin (subject to change): Multiple

Description

Round Point Shovel, Handle Type D-Grip, Ergonomic, Handle Material Fiberglass with Polypropylene Outer Jacket, Handle Length 27 In., Blade Width 9 In., Blade Length 11-1/2 In., Blade Type Forward Step, Open Back, E Series, 16 ga., Steel Blade Material

Reviews