Round Point Shovel, 48 In.Handle, 14 ga.

NUPLA| Zoro #: G0933125| Mfr #: 72245

$55.43 /ea

This item ships free. Details.Standard ground shipping.
Handle Color: YellowBlade Material: SteelHandle Material: Fiberglass with Polypropylene Outer Jacket
Save 15%. Sign up for Z-mail.


Zoro #: G0933125 Mfr #: 72245
Handle Color: YellowBlade Material: Steel
Handle Material: Fiberglass with Polypropylene Outer JacketHandle Type: Straight, Ergonomic
Blade Width: 9"Item: Round Point Shovel
Handle Length: 48"Gauge: 14 ga.
Blade Type: Forward Step, Closed BackBlade Length: 11-1/2"
Country of Origin (subject to change): Slovakia


Round Point Shovel, Handle Type Straight, Ergonomic, Handle Material Fiberglass with Polypropylene Outer Jacket, Handle Length 48 In., Blade Width 9 In., Blade Length 11-1/2 In., Blade Type Forward Step, Closed Back, 14 ga., Steel Blade Material