Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Round Point Shovel, 48 In.Handle, 16 ga.

  • Zoro #: G3295162
  • Mfr #: 6894157
$25.73
  • Handle Type: Straight, Ergonomic
  • Handle Material: Wood
  • Blade Type: Forward Step
See full product details
Orders over $75 ship free.

Nupla #6894157 Specifications

  • Zoro #: G3295162
  • Mfr #: 6894157
Handle Type: Straight, Ergonomic Handle Material: Wood
Blade Type: Forward Step Blade Material: 16 ga. Industrial Grade Steel
Item: Round Point Shovel Handle Color: Yellow
Gauge: 16 ga Handle Length: 48 in
Blade Width: 9 in Blade Length: 11 1/2 in
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Round Point Shovel, Handle Type Straight, Ergonomic, Handle Material Fiberglass with Polypropylene Outer Jacket, Handle Length 48 in, Blade Width 9 in, Blade Length 11 1/2 in, Blade Type Forward Step, Open Back, E Series, 16 ga, Steel Blade Material

Reviews of Nupla #6894157