KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shrinking Hammer, Wood, 9.5 Oz

NUPLA| Zoro #: G0950984| Mfr #: 6894022

$29.26 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Shrinking Hammer
Meets/Exceeds: ANSI Standards
Face: 1-1/4" Dia
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0950984 Mfr #: 6894022
Item: Shrinking HammerMeets/Exceeds: ANSI Standards
Face: 1-1/4" DiaHead Material: Hardened Steel
Handle: WoodCountry of Origin (subject to change): Multiple

Description

Shrinking Hammer, Head Weight (Oz.) 9.5, Head Length (In.) 4-1/8, Blade (1) Length 1-7/16, Blade (1) Width 5/8, Blade (2) Length 1-7/16, Blade (2) Width 5/8, Head Material Hardened Steel, Overall Length (In.) 12, Wood Handle, Meets/Exceeds ANSI Standards

Reviews