Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Sledge Hammer, 1-1/2 lb., 12 In, Fiberglass

  • Zoro #: G3202665
  • Mfr #: 30015

$27.56

  • Tether Capable: Standard Tool (Accessory Needed for Tethering)
  • Head Material: Brass
  • Head Weight: 1-1/2 lb.
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Nupla #30015 Specifications

  • Zoro #: G3202665
  • Mfr #: 30015
Tether Capable: Standard Tool (Accessory Needed for Tethering) Head Material: Brass
Head Weight: 1-1/2 lb. Handle Design: Nonslip Grip
Head Length: 3-1/2" Features: Nonmagnetic
Handle Material: Fiberglass Standards: ASME B 107.54
Head Width: 1-1/8" Head Color: Natural
Overall Length: 12" Face Diameter: 1-1/8"
Item: Nonsparking Sledge Hammer Handle Color: Yellow
Country of Origin (subject to change): Multiple

Description

Nupla Nonsparking Sledge Hammer include characteristics like: Overall Length: 12", Handle Material: Fiberglass, Head Material: Brass.

Reviews of Nupla #30015