Sledge Hammer, 10 lb., 36 In, Hickory

NUPLA| Zoro #: G2240603| Mfr #: 27120W

$74.79 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2240603 Mfr #: 27120W
Tether Capable: Standard Tool (Accessory Needed for Tethering)Features: Bonded and Wedged Handle Ensures Durable Head Retention
Face Diameter: 2-1/4"Item: Double Face Sledge Hammer
Head Weight: 10 lb.Overall Length: 36"
Head Length: 7"Head Width: 2-1/2"
Head Material: Forged SteelHandle Material: Hickory Wood
Standards: ASME B 107.54Handle Design: Straight
Handle Color: NaturalHead Color: Black
Country of Origin (subject to change): Multiple

Product Description

Double Face Sledge Hammer, Head Material Forged Steel, Head Weight 10 lb., Overall Length 36 In., Handle Material Hickory Wood, Handle Design Straight, Standard Tool (Accessory Needed for Tethering), Face Diameter 2-1/4 In., Head Width 2-1/2 In., Head Length 7 In., Head Color Black, Handle Color Natural, Features Bonded and Wedged Handle Ensures Durable Head Retention, Standards ASME B 107.54
Save 15%. Sign up for Z-mail.