Sledge Hammer, 4 lb., 14 In, Fiberglass

NUPLA |Zoro #: G2205542|Mfr #: 27045

$29.11 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2205542 Mfr #: 27045
Tether Capable: Standard Tool (Accessory Needed for Tethering)Face Diameter: 1-5/8"
Item: Double Face Sledge HammerHead Weight: 4 lb.
Overall Length: 14"Head Length: 5-1/4"
Head Width: 1-3/4"Head Material: Forged Steel
Handle Design: Nonslip GripHandle Color: Yellow
Head Color: BlackHandle Material: Fiberglass
Standards: ASME B 107.54Country of Origin (subject to change): Multiple

Product Description

Double Face Sledge Hammer, Head Material Forged Steel, Head Weight 4 lb., Overall Length 14 In., Handle Material Fiberglass, Handle Design Nonslip Grip, Standard Tool (Accessory Needed for Tethering), Face Diameter 1-5/8 In., Head Width 1-3/4 In., Head Length 5-1/4 In., Head Color Black, Handle Color Yellow, Standards ASME B 107.54

Product Reviews

Save 15% when you sign up for Z-mail.