SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Sledge Hammer, 8 lb., 32 In, Fiberglass

NUPLA| Zoro #: G1302436| Mfr #: 27808

$41.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Length: 6-3/8"Head Weight: 8 lb.Item: Double Face Sledge Hammer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1302436 Mfr #: 27808
Head Length: 6-3/8"Head Weight: 8 lb.
Item: Double Face Sledge HammerHead Material: Forged Steel
Face Diameter: 2-1/2"Head Color: Black
Handle Color: YellowHead Width: 2-1/4"
Tether Capable: Standard Tool (Accessory Needed for Tethering)Handle Design: Nonslip Grip
Overall Length: 32"Standards: ASME B 107.54
Handle Material: FiberglassCountry of Origin (subject to change): Multiple

Description

Double Face Sledge Hammer, Head Material Forged Steel, Head Weight 8 lb., Overall Length 32 In., Handle Material Fiberglass, Handle Design Nonslip Grip, Standard Tool (Accessory Needed for Tethering), Face Diameter 2-1/2 In., Head Width 2-1/4 In., Head Length 6-3/8 In., Head Color Black, Handle Color Yellow, Standards ASME B 107.54

Reviews