Soft Face Sledge, 12 lb., 32 In, Fiberglass

NUPLA| Zoro #: G0815796| Mfr #: 26506

$66.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Head Width: 2-3/4"
Features: Rockwell 30 RHC Head, Performs Like Brass but Not Suitable for Nonsparking Applications
Overall Length: 32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0815796 Mfr #: 26506
Head Width: 2-3/4"Features: Rockwell 30 RHC Head, Performs Like Brass but Not Suitable for Nonsparking Applications
Overall Length: 32"Handle Design: Ergonomic
Head Color: BlueHead Length: 7-1/4"
Standards: ASME B 107.54Head Weight: 12 lb.
Handle Color: BlackTether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Material: FiberglassItem: Soft Face Sledge Hammer
Head Material: Soft Safety SteelFace Diameter: 2-5/16"
Country of Origin (subject to change): Multiple

Description

Soft Face Sledge Hammer, Head Material Soft Safety Steel, Head Weight 12 lb., Overall Length 32 In., Handle Material Fiberglass, Handle Design Ergonomic, Standard Tool (Accessory Needed for Tethering), Face Diameter 2-5/16 In., Head Width 2-3/4 In., Head Length 7-1/4 In., Head Color Blue, Handle Color Black, Features Rockwell 30 RHC Head, Performs Like Brass but Not Suitable for Nonsparking Applications, Standards ASME B 107.54

Reviews