Soft Face Sledge, 3 lb., 13-3/4, Fiberglass

NUPLA| Zoro #: G2332976| Mfr #: 26501

$37.04 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Width: 1-3/4"
Handle Design: Ergonomic
Tether Capable: Standard Tool (Accessory Needed for Tethering)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2332976 Mfr #: 26501
Head Width: 1-3/4"Handle Design: Ergonomic
Tether Capable: Standard Tool (Accessory Needed for Tethering)Handle Material: Fiberglass
Head Color: BlueFace Diameter: 1-5/8"
Item: Soft Face Sledge HammerOverall Length: 13-3/4"
Handle Color: BlackHead Weight: 3 lb.
Head Material: Soft Safety SteelFeatures: Rockwell 30 RHC Head, Performs Like Brass but Not Suitable for Nonsparking Applications
Head Length: 4-3/4"Standards: ASME B 107.54
Country of Origin (subject to change): Multiple

Description

Soft Face Sledge Hammer, Head Material Soft Safety Steel, Head Weight 3 lb., Overall Length 13-3/4 In., Handle Material Fiberglass, Handle Design Ergonomic, Standard Tool (Accessory Needed for Tethering), Face Diameter 1-5/8 In., Head Width 1-3/4 In., Head Length 4-3/4 In., Head Color Blue, Handle Color Black, Features Rockwell 30 RHC Head, Performs Like Brass but Not Suitable for Nonsparking Applications, Standards ASME B 107.54

Reviews