KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Soft Face Sledge, 6 lb., 31-1/4, Fiberglass

NUPLA| Zoro #: G0773017| Mfr #: 26503

$44.01 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Color: Black
Head Color: Blue
Overall Length: 31-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0773017 Mfr #: 26503
Handle Color: BlackHead Color: Blue
Overall Length: 31-1/4"Face Diameter: 2-1/4"
Item: Soft Face Sledge HammerFeatures: Rockwell 30 RHC Head, Performs Like Brass but Not Suitable for Nonsparking Applications
Head Material: Soft Safety SteelHandle Design: Ergonomic
Handle Material: FiberglassHead Width: 2-1/8"
Head Weight: 6 lb.Standards: ASME B 107.54
Head Length: 5-3/4"Tether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): Multiple

Description

Soft Face Sledge Hammer, Head Material Soft Safety Steel, Head Weight 6 lb., Overall Length 31-1/4 In., Handle Material Fiberglass, Handle Design Ergonomic, Standard Tool (Accessory Needed for Tethering), Face Diameter 2-1/4 In., Head Width 2-1/8 In., Head Length 5-3/4 In., Head Color Blue, Handle Color Black, Features Rockwell 30 RHC Head, Performs Like Brass but Not Suitable for Nonsparking Applications, Standards ASME B 107.54

Reviews