BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Splitting Maul, 32 In Handle

NUPLA| Zoro #: G2435815| Mfr #: 22806

$58.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Handle: Molded GripHead Material: SteelHead Weight: 6 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2435815 Mfr #: 22806
Handle: Molded GripHead Material: Steel
Head Weight: 6 lb.Cutting Edge: 3-3/4"
Item: Splitting MaulOverall Length: 32"
Handle Material: FiberglassFeatures: Fiberglass Handle
Country of Origin (subject to change): Multiple

Description

Splitting Maul, Cutting Edge 3-3/4 In., Head Material Steel, Head Weight 6 lb., Overall Length 32 In., Handle Molded Grip, Handle Material Fiberglass, Fiberglass Handle

Reviews