Shop Alternate Products
This Product is Discontinued
Nupla
Square Point Shovel, 27 In. Handle, 16 ga. (Discontinued)
Mfr # 72072
Zoro # G2100122
This Product is Discontinued
Key Features
- Blade Material Steel
- Handle Length 27"
- Handle Material Fiberglass with Polypropylene Outer Jacket
- Handle Type D-Grip, Ergonomic
- Blade Width 10"