KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Trenching Shovel, 5 x 12 In. Blade

NUPLA| Zoro #: G0489106| Mfr #: 72-312

$36.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Handle Material: Fiberglass w/Polypropylene Outer Jacket
Item: Trenching Shovel
Blade Type: V Type with Step
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0489106 Mfr #: 72-312
Handle Material: Fiberglass w/Polypropylene Outer JacketItem: Trenching Shovel
Blade Type: V Type with StepColor: yellow
Gauge: 16 ga.Handle Type: Straight
Blade Material: SteelBlade Length: 12"
Blade Width: 5"Handle Length: 48"
Country of Origin (subject to change): Slovakia

Description

Trenching Shovel, Handle Length 48 In., Handle Type Straight, Handle Material Fiberglass w/Polypropylene Outer Jacket, Blade Width 5 In., Blade Length 12 In., 16 ga., Steel Blade Material, Blade Type V Type with Step, Color Yellow

Reviews