Shop Alternate Products
This Product is Discontinued
Nupla
Ventilation Hook, Fiberglass Handle (Discontinued)
Mfr # 6895556
Zoro # G3900615
Free Shipping & Returns
This Product is Discontinued
Key Features
- Head Material Steel
- Handle Length 6 ft
- Handle Design Butt
- Handle Material Fiberglass
- Head Type Rubbish/Roof Hook