Nusteel

NuSteel TG8H Gloss Collection 6.5 Quart Wastebasket - Mirror Finish

Nusteel NuSteel TG8H Gloss Collection 6.5 Quart Wastebasket - Mirror Finish TG8H
Hover or click to zoom Tap to zoom
  • Country of Origin (subject to change): China
See full product details
$53.88

Subtotal: $53.88

Nusteel #TG8H Specifications

  • Country of Origin (subject to change): China

Description

The Gloss Collection features a high shine mirror finish. this 6.5 quart wastebasket is perfect to match your mirror finish hardware in any bathroom.Dimensions: 6" bottom dia x 8.5" top dia x 10.25".

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.

Reviews of Nusteel #TG8H

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.