
BLINK Pro, 11 Watt, 7 Inch LED Fixture, 3000K, Round Shape, White Finish, 120/277 Volts
Mfr # 62/1746
Zoro # G812110208
product price: $49.99
/eaKey Features
Color temp
3000K
Lamp Type
Integrated LED
Voltage
120V/277V
Lumens
980L
Watts
11W
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
62/1746
Zoro #
G812110208
UPC #
045923621130
Country of Origin
Thailand
Dimensions
Diameter
7 in
Details
Color temp
3000K
Lamp Type
Integrated LED
Voltage
120V/277V
Lumens
980L
Watts
11W
Dimmable
Dimmable
CRI
90
Fixture Housing Material
Aluminum
Glass Finish
Frosted
Standards
cETLus, FCC
Rated Life
50000 hrs
Fixture Shape
Round
Fixture Lens Material
Polycarbonate (PC)
Color
White
Beam Angle
100 Degrees
Temp. Range
-25°C (-13°F) to +40°C (+104°F)
Application
Lighting
Indoor/Outdoor
Indoor
Style
Utility
Location Rating
Wet
Description
A designer aesthetic and state-of-the-art technology embodies Blinks Pro Series 62-1746 Energy Star certified fixture perfectly. Suitable for corridors, closets, kitchens, bathrooms, bedrooms, even for use outdoors, as they are wet location certified for applications with a closed ceiling. Constructed of die-cast aluminum, with 3000K CCT in soft white, its sleek and round, low-profile design makes it ideal for installation where space is at a premium. Featuring a robust driver for enhanced surge protection, flicker free operation, smooth dimming, and providing years of trouble-free operation. Finished in white, and at 7 inches, it's a small package that provides more than enough illumination to suit your lighting needs.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.