Nuvo
Skyloft 1-Light Pendant Fixture - Aged Bronze Finish with Clear Glass
Mfr # 60/6673
Zoro # G0460547
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 17.63 in
- Width 9.88 in
- Lamp Type A19
- Mounting (1) 48 inch Chain; (1) 12 foot Wire
- Voltage 120V
Explore More Products
- NUVO Frame LED Pendant Frosted Glass Brushed Nickel 62-106
- NUVO Intention 1-Light Mini Pendant Fixture - Warm Brass and Black Finish 60/6975
- NUVO Kettle 5 Light Oversized Pendant 60w Vintage Lamps Included 60-5895
- NUVO Colony 1-Light Large Pendant Matte Black with Burnished Brass 60/7487
- NUVO Dover 1-Light Small Pendant Vintage Brass with Clear Glass 60/7410
- NUVO Hartley 1-Light Pendant Fixture - Antique Copper Finish with Clear Glass 60/6748
- NUVO Odeon 4 Light Pendant Satin White Glass Brushed Nickel 60-2857
- NUVO Admiral 1-Light Pendant 6 in. Matte Black and Natural Brass White Opal Glass 60/7902
- NUVO Fixture, Pendant, 6-Lght, Incandescent, 60W, 120V, B10, Candelabra Bse, Length: 31.00 60/7135
- ACCESS LIGHTING Clarity, LED Pendant, Black Finish, Clear Glass 29011LEDDLP-BL/CLR
- AFX Pendant, 120 V, 60 W, 7 1/8" L LRTP07MBBK
- Nuvo Pendants