Nvent Caddy
Split Ring Hanger, Size 1/2 In
Mfr # 4550050EG
Zoro # G3182252
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 3/8 in
- Material Electro-Galvanized Cast Iron
- Pipe Size (In.) 1/2 in
- Rod Size 3/8 in
- Thread Size (In.) 3/8
Explore More Products
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 1 In 1010100CP
- NVENT CADDY Clevis Hanger, Size 1/2 In 4060050S4
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 4 In 1150400EG
- NVENT CADDY Split Ring Hanger, Size 3 In 4550300PL
- NVENT CADDY U Bolt w/ Nuts, 1/2 In, 435 lb Max Load 150M0050PL
- NVENT CADDY Split Ring Hanger, Size 4 In 4550400EG
- NVENT CADDY Loop Hanger, 1 1/2 In, Electro-Zinc Plated 4180150EG
- NVENT CADDY Loop Hanger, Size 2 1/2 In 1050250S4
- NVENT CADDY Clevis Hanger, 1/2 In, 215 lb Max Load 4020050CP
- ZORO SELECT U-Bolt Plate, LCS, Zinc Plated, PK10 U17253.031.0078
- NVENT CADDY Loop Hanger, J, 2 In, Electro-Zinc Plated 4180200EG
- Nvent Caddy Plumbing Accessories