Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Conduit Clamp, Steel, Size 3/4"

  • Zoro #: G2771316
  • Mfr #: CD1B
Nvent Caddy Conduit Clamp,  Steel,  Size 3/4" CD1B
Nvent Caddy Conduit Clamp,  Steel,  Size 3/4" CD1B
$0.68
  • For Use With: Cables, Conduits, Pipes
  • Mounting Type: Screw On
  • Material: Steel
See full product details
Orders over $75 ship free.

Nvent Caddy #CD1B Specifications

  • Zoro #: G2771316
  • Mfr #: CD1B
For Use With: Cables, Conduits, Pipes Mounting Type: Screw On
Material: Steel Item: Conduit Clamp
Sub-Category: Clamps Standards: UL/cUL
Finish: Electrogalvanized Nominal Conduit/Pipe: 3/4"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Keeping your conduits’ bodies out of harm's way with clamps and hangers will add even more protection (if necessary) to your project. Here are some important details for Nvent Caddy Conduit Clamp. Material: Steel.

Reviews of Nvent Caddy #CD1B