Nvent Caddy
Electrical Box, 35/50 Lbs, PK2
Mfr # 512HDFM35
Zoro # G3597036
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Octagon Ceiling Pan
- Material Pre-Galvanized Steel
- Nominal Depth 2-1/8"
- Nominal Length 4"
- Nominal Width 4"
Explore More Products
- NVENT CADDY Electrical Box, 70/90 Lbs 512HDFM70
- NVENT CADDY Electrical Surface Mount Box, 1-Gang Box Eliminator For Old Work MPLS
- RACO Screw Grnd Green Bx/10 8973-1
- RACO Single Gang Floor Box Kit 15A, 125V, Black Finish 6239BK
- CARLON Switchbox Pvc 1G Fs Expd 1/2In E980DFN-CTN
- ABB INSTALLATION PRODUCTS Shallow Box Wall Ow B117RSWR
- POMONA ELECTRONICS Shielded Box, 1.13in.H, BNC Female, Screws 2390
- CANTEX Electrical Box, Ceiling, BarHanger, 20cu in EZ20CHR
- RACO Electrical Box, Square, 30.3 cu. in., Standards: UL 231
- LEVITON Leviton Mfg R56-78103-00T Light Almond Oversized 1 Gang Receptacle Wall Plate R56-78103-00T
- RACO 7-1/2 cu in Rectangle Steel 1 gang Switch Box Gray 400
- Nvent Caddy Electrical Boxes