Nvent Caddy
Strap Hanger Straight Clip
Mfr # MSS24
Zoro # G1962581
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Max. Load (Lb.) 200 lb
- Description/Special Features Supports Pipe Or Duct From Flange With Banding Or Strapping; Accepts Strap Up To 1 1/4 in Wide
- Metal Detectable Yes
- Type Hammer On, Straight Clip
Explore More Products
- NVENT CADDY EZ-Riser Two Hole Strap, Size 1 In, PK5 1080100EG
- NVENT CADDY Two Hole Strap, Size 1 1/2 In, PK5 1080150EG
- NVENT CADDY EZ-Riser Single Hole Wrap Strap, 3/4 In, PK5 1070075EG
- NVENT CADDY EZ-Riser Two Hole Strap, Size 2 In, PK5 1080200EG
- NVENT CADDY EZ-Riser Single Hole Around Wrap Strap, 2 In, PK5 1070200EG
- NVENT CADDY EZ-Riser Single Hole Wrap Around Strap, 1 In, PK5 1070100EG
- NVENT CADDY Thread Rod Retainer Strap, 12.5"L, 1.75"W RS12
- NVENT CADDY EZ-Riser Two Hole Strap, Size 3/4 In, PK5 1080075EG
- NVENT CADDY EZ-Riser Single Hole Wrap Strap, 1 1/4 In, PK5 1070125EG
- HYDRA-ZORB Strut Mount Cushion Clamp, 2-1/2" Nom Pipe, Electro Galvanized Gold 200250
- ANVIL Side Mount Strap, Pipe Sz 2 In 0500381488
- Nvent Caddy Plumbing Accessories