Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

EZ-Riser Superklip Tube And Pipe Clamp, 1 1/2 In

  • Zoro #: G2682994
  • Mfr #: 389012

$4.24

  • Material: Non Metallic
  • Max. Load (Lb.): 84
  • Item: Tube And Pipe Clamp
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Nvent Caddy #389012 Specifications

  • Zoro #: G2682994
  • Mfr #: 389012
Material: Non Metallic Max. Load (Lb.): 84
Item: Tube And Pipe Clamp Width (In.): 3/4
Pipe Size (In.): 1-1/2 Metal Detectable: No
Description/Special Features: Closes and Locks Automatically When the Pipe, Tube or Cable Inserted, One-piece Clamp for Fast and Convenient Installation Type: Superklip
Length (In.): 2-7/8 Country of Origin (subject to change): Switzerland
Feedback Help us improve our product information

Description

Pipe and tube clamps are used in standard hydraulics, pipe construction, and electrical cable applications. Take a look at the features for Nvent Caddy Tube And Pipe Clamp. Material: Non Metallic.

Reviews of Nvent Caddy #389012