Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

EZ-Riser Superklip Tube And Pipe Clamp

  • Zoro #: G3498047
  • Mfr #: 389003

$1.26

  • Item: Tube And Pipe Clamp
  • Type: Superklip
  • Length (In.): 1-13/32
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Nvent Caddy #389003 Specifications

  • Zoro #: G3498047
  • Mfr #: 389003
Item: Tube And Pipe Clamp Type: Superklip
Length (In.): 1-13/32 Width (In.): 5/8
Metal Detectable: No Tube Size (In.): 5/8
Max. Load (Lb.): 43 Description/Special Features: Closes and Locks Automatically When the Pipe, Tube or Cable Inserted, One-piece Clamp for Fast and Convenient Installation
Material: Non Metallic Pipe Size (In.): 3/8
Country of Origin (subject to change): Switzerland
Feedback Help us improve our product information

Description

Rust-free PVC pipe clamps can hold piping to a ceiling or wall with less added weight. Take a look at the features for Nvent Caddy Tube And Pipe Clamp. Material: Non Metallic.

Reviews of Nvent Caddy #389003