Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

EZ-Riser Superklip Tube And Pipe Clamp

  • Zoro #: G3478133
  • Mfr #: 389008

$2.68

  • Material: Non Metallic
  • Type: Superklip
  • Pipe Size (In.): 1
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Nvent Caddy #389008 Specifications

  • Zoro #: G3478133
  • Mfr #: 389008
Material: Non Metallic Type: Superklip
Pipe Size (In.): 1 Length (In.): 2-1/8
Metal Detectable: No Tube Size (In.): 1-1/4
Max. Load (Lb.): 67 Width (In.): 11/16
Item: Tube And Pipe Clamp Description/Special Features: Closes and Locks Automatically When the Pipe, Tube or Cable Inserted, One-piece Clamp for Fast and Convenient Installation
Country of Origin (subject to change): Switzerland
Feedback Help us improve our product information

Description

Usually, pipe clamps are welded in place for superior stability. Take a look at the features for Nvent Caddy Tube And Pipe Clamp. Material: Non Metallic.

Reviews of Nvent Caddy #389008