Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

EZ-Riser Superklip Tube And Pipe Clamp, Size 2 In

  • Zoro #: G3318506
  • Mfr #: 389014

$5.75

  • Description/Special Features: Closes and Locks Automatically When the Pipe, Tube or Cable Inserted, One-piece Clamp for Fast and Convenient Installation
  • Max. Load (Lb.): 92
  • Length (In.): 3-15/32
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Nvent Caddy #389014 Specifications

  • Zoro #: G3318506
  • Mfr #: 389014
Description/Special Features: Closes and Locks Automatically When the Pipe, Tube or Cable Inserted, One-piece Clamp for Fast and Convenient Installation Max. Load (Lb.): 92
Length (In.): 3-15/32 Width (In.): 13/16
Pipe Size (In.): 2 Material: Non Metallic
Metal Detectable: No Type: Superklip
Item: Tube And Pipe Clamp Country of Origin (subject to change): Switzerland
Feedback Help us improve our product information

Description

Pipe and tube clamps are used in standard hydraulics, pipe construction, and electrical cable applications. Take a look at the features for Nvent Caddy Tube And Pipe Clamp. Material: Non Metallic.

Reviews of Nvent Caddy #389014