Shop All Cabinet Accessory
Nvent Hoffman
Filter Fan Shrouds, Type 4/4X HH10, Gray, Steel
Mfr # HH10MS61004
Zoro # G6820599
original price:
$422.65
20% off
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- Height 16.66 in
- Gauge 16 ga
- Width 11.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # HH10MS61004
- Zoro # G6820599
- UPC # 783510359645
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Height | 16.66 in |
Width | 11.9 in |
Size | 16.66 in x 11.9 in x 5.2 in |
Depth | 5.2 in |
Thickness | 16 ga / 1.52 mm |
Details
Item | Filter Fan Shrouds,Type 4/4X HH10,Gray |
Material | Mild Steel |
Finish | Powder Coated |
Gauge | 16 ga |
Color | Gray |
NEMA Enclosure Type | 4 |
Standards | UL 508A UL/cUL Listed; Type 4, 4X; File No. E482010; Maintains UL/cUL Listed Type 4 and Type 4X rating when properly installed on a Type 4 or Type 4X enclosure.; CE; AC |
Weight | 15.83 lb |
Protection Rating | NEMA Type 4; NEMA Type 4X |
Description
Filter Fan Shrouds,Type 4/4X HH10,Gray
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 24VAC Non-Reversing Definite Purpose Contactor 2P 50A (8910DPA52V14)
- SQUARE D Cover, Square D NF Panelboards, 125A (NC44F)
- ZORO SELECT Clamp, OD 1 1/4 In, 1/2 In W, Cushion, PK25 (COL2009Z1)
- EATON Line Side Adapter, For XT MMP Frame B (XTPAXLSA)
- NVENT HOFFMAN Continuous Hinge with Quarter-Turn Latch (A12064CHFL)
- NVENT HOFFMAN Terminal Box, Type 3r, 18.00x8.00x4.50 (TB3R103240)
- NVENT HOFFMAN Panels, Fits 400x300mm, Steel (Q4030PI)
- NVENT HOFFMAN Tfp Optional Grilles and Replacement Fil (TG6B)
- NVENT HOFFMAN Stainless Steel Feed-Through Nema Type 4 (F66W60SS)
- NVENT HOFFMAN Removable Hinge with Quick-Release Latch, Contoured, Type 12, 12.00x10 (A12104DL)
- NVENT HOFFMAN Removable Hinge With Quarter-Turn Latch, Contoured, Type 12, 8.00x6.00 (D866IS)
- Nvent Hoffman Cabinet Accessory