Nvent Hoffman
Polypro, Type 4x, 10.05x10.05x6.38, Poly
Mfr # A10106PHC
Zoro # G5842507
$160.55
5% off
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Finish Smooth Matte
- For Use With For Use With Mfr. Model Number A10P10AL, A10P10
- Height 10.04 in
- NEMA Enclosure Type 4X, 12, 13
Explore More Products
- NVENT HOFFMAN Perforated Panels, fits 36x24, Gray, Steel A36N24MPP
- NVENT HOFFMAN UL-Recognized Hardware Kits, Stainless S AHK10324X
- NVENT HOFFMAN Elbow, 4.00x4.00, Gray, Steel 90 deg. F44WE90
- NVENT HOFFMAN Continuous Hinge, Type 4X, 8.00x6.00x4.00, Fiberglass A864CHSCFGW
- NVENT HOFFMAN Latch Kit for One-Door Type 12 Enclosures, 3 Point (A=36to48), SS Type AL36CR
- NVENT HOFFMAN COMPACT Series 2 Flange Elbow Coupling, fits 45x60mm, Lt Gray, Aluminu CCS2FECLG
- NVENT HOFFMAN Free-Stand, Multi-Door, Type 12, 86.12x112.00x20.12, Gray, Steel A86M3E20G
- NVENT HOFFMAN DIN Lock Inserts (for DIN Profile Handle PKODBK3FH
- NVENT HOFFMAN PROLINE G2 Disconnect Packages, Type 12, P2KDL18125
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Typ A30H24BLP3PT
- NVENT HOFFMAN Fan Shroud Kits, Type 3r, Fits 4" Fan T4S3R
- Nvent Hoffman Cabinet Accessory