Zoro Homepage

PROLINE G2 Dust Cover

  • Mfr # P2ADC6

  • Zoro # G5876633


product price: $66.15
/ea

Key Features

Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Length
22.2 in
Width
22.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2ADC6
Zoro #
G5876633
UPC #
783510344085
Country of Origin
Mexico

Dimensions

Length
22.2 in
Width
22.2 in
Size
3.15 in x 22.2 in x 1.09 in
Depth
1.09 in
Height
3.15 in
Thickness
16 ga / 1.52 mm

Details

Item
PROLINE G2 Dust Cover
Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Gauge
16 ga
Series
ProLine
Weight
1.36 lb

Description

PROLINE G2 Dust Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.