Zoro Homepage

PROLINE G2 Support Bracket Kit, 1000mm, Conductive, Steel

  • Mfr # P2ACB10

  • Zoro # G6833393


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Length
40.25 inch
Finish
Plated
Width
5.50 inch
Height
5.00 inch
Color
Unpainted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2ACB10
Zoro #
G6833393
UPC #
783510308285
Country of Origin
Mexico

Dimensions

Length
40.25 inch
Width
5.50 inch
Height
5.00 inch
Thickness
14 ga / 1.5 mm
Length (millimetre)
856
Thickness (T) (millimetre)
1.5
Fits Frame Depth (millimetre)
1000
Thickness (T) (gauge)
14
Length (L) (inch)
33.7
Fits Frame Depth
1000 mm

Details

Item
PROLINE G2 Support Bracket Kit,1000mm,
Finish
Plated
Color
Unpainted
Material
Mild Steel

Description

PROLINE G2 Support Bracket Kit,1000mm,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.