Nvent Hoffman
Screw-Cover, Type 4X
Mfr # ASE18X12X4SSNK
Zoro # G5869956
Free Shipping & Returns
$645.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel 304
- Finish No. 2B
- Width 12 in
- NEMA Enclosure Type 3R, 4X
- Features Watertight, Corrosion-Resistant
Explore More Products
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, fits 10.00x8.00, Galvanized, St A1084SUG
- NVENT HOFFMAN COMPACT Series 2 Flange Elbow Coupling, fits 45x60mm, Lt Gray, Aluminu CCS2FECLG
- NVENT HOFFMAN Bonding and Grounding Kit DBGRDK
- NVENT HOFFMAN Continuous-Hinge, w/Clamps, Type 4X, 6 A606CHNFSS
- NVENT HOFFMAN Telephone Cabinet, Type 1, 30.00x30.00x4.00, Gray, Steel ATC30304S
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4, 16 A16H12ALP
- NVENT HOFFMAN Side-Mount Panel, 806x422mm, Gray, Steel PPSM84G
- NVENT HOFFMAN Cabletek Post and Gate Kits, Black DGP6
- NVENT HOFFMAN Qline I, Type 4x, 400x200x123mm, Polycar Q402013PCIQRCCR
- PANDUIT Rack System, 19 in W, 3 in D, 84 in H R2P
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enc A16P12SS6
- Nvent Hoffman Cabinet Accessory