Nvent Hoffman
NEMA NEMA Type 3R 24 H x 508 W x 8 D 22.50 x 18.50 in / 572 x 470 mm Mount
Mfr # CSD24208SS
Zoro # G5860533
Free Shipping & Returns
$1,978.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 508
- Height 24
- Depth 8
- Material Stainless Steel 304
- NEMA Rating NEMA Type 3R
Explore More Products
- NVENT HOFFMAN NEMA 3, 3R, 3RX, 4, 4X, 12, 13 24.0 in H x 24.0 in W x 6.0 in D A24H2406SSLP
- NVENT HOFFMAN NEMA 1 20.0 in H x 16.0 in W x 8.62 in D Wall Mount Enclosure A20N16BLP
- NVENT HOFFMAN NEMA 4, 12 8.0 in H x 6.0 in W x 6.0 in D Wall Mount Enclosure A8066CHFL
- NVENT HOFFMAN NEMA 12, 13 8.0 in H x 8.0 in W x 4.0 in D Wall Mount Enclosure A808SC
- NVENT HOFFMAN NEMA NEMA Type 12 3.5 H x 83 W x 2.75 D 4.00 x 2.38 in / 102 x 60 mm Mount E1PB
- NVENT HOFFMAN NEMA 12, 13 36.0 in H x 24.0 in W x 10.0 in D Wall Mount Enclosure A362410LP
- NVENT HOFFMAN NEMA NEMA Type 12 36 H x 797 W x 8 D Preferred Cutout, Disconnect Enclosure A36SA3208LP
- NVENT HOFFMAN NEMA NEMA Type 12 3.5 H x 102 W x 3.75 D 4.00 x 2.38 in / 102 x 60 mm Mount ED1PBM2
- NVENT HOFFMAN NEMA 12 72.13 in H x 73.75 in W x 18.12 in D Floor Mount Enclosure A72X7318LPFTC
- WIEGMANN NEMA 4X, 6P, 12 17.69 in H x 15.69 in W x 8.45 in D Wall Mount HW-J181608SCWWW
- WIEGMANN NEMA 4X, 6P, 12 7.73 in H x 5.74 in W x 4.45 in D Wall Mount HW-J80604CHQRWW
- Nvent Hoffman Electrical Enclosures