Shop All Electrical Enclosures
Nvent Hoffman
Steel Electrical Enclosures, 8 in H, 6 in D, 8 in W, NEMA 3R, Hinged
Mfr # A8R86HCR
Zoro # G7460546
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Width 8 in
- Nominal Height 8 in
- Nominal Depth 6 in
- Enclosure NEMA Rating NEMA 3R
- Material of Enclosure Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # A8R86HCR
- Zoro # G7460546
- UPC # 783510282424
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Nominal Width | 8 in |
Nominal Height | 8 in |
Nominal Depth | 6 in |
Body Material Thickness | 16 ga |
Description
Enclosure NEMA Rating 3R, Material of Enclosure Steel, 8 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Padlock Hasp, Finish Powder Coated, Color Gray, Depth 6 in, Enclosure Cover Features Quick Release Latch, Height 8 in, Interior Panel 32FT23, IP Rating IP32, Metal Gauge 16 ga, Wall Mounting, Series A3SM, Standards cUL Listed per CSA C22.2 No 94 File No E27567, File No E27567, IEC 60529, NEMA/EEMAC Type 3R, UL 50, 50E Listed, Width 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Communication Bracket, 1 Gang, Steel, - Box Type (MP1S)
- LEGACY BRAND PRODUCTS Legacy 12-3 AWG 60 ft. Retractable Extension Cord Reel (LE335598)
- HUBBELL 20A Watertight Twist-Lock Connector 3P 4W 250VAC L15-20R (HBL2423SW)
- SCHNEIDER ELECTRIC Safety Switch, DPST, 200 A, 2 Poles, 3 Wires (VH224N)
- NVENT HOFFMAN Carbon Steel Electrical Enclosures, 6 in H, 4 in D, 6 in W, NEMA 12, Hinged (A606CHQR)
- NVENT HOFFMAN Mild Steel Electrical Enclosures, 9.06 in H, 6.10 in D, 24 in W, NEMA 4, 12, Hinged (LHC236016)
- NVENT HOFFMAN Mild Steel Electrical Enclosures, 30 in H, 10 in D, 24 in W, NEMA 4, 12, Hinged (CSD302410WLG)
- NVENT HOFFMAN Carbon Steel Electrical Enclosures, 20 in H, 10 in D, 20 in W, NEMA 12, Hinged (A202010LP)
- NVENT HOFFMAN Carbon Steel Electrical Enclosures, 18 in H, 10 in D, 18 in W, NEMA 3R, Hinged (A18R1810HCR)
- NVENT HOFFMAN Carbon Steel Electrical Enclosures, 10 in H, 6 in D, 10 in W, NEMA 1, Hinged (AHE10X10X6)
- HAMMOND Steel Electrical Enclosures, 24 in H, 10 in D, 20 in W, NEMA 4, Hinged (EN4SD242010GY)
- Nvent Hoffman Electrical Enclosures