
USB to Ethernet Adapter, USB Type C Male/RJ-45 Female, 6, White (Discontinued)
- Mfr # NX52348
- Zoro # G203551917
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NX52348
Zoro #
G203551917
UPC #
718103343718
Country of Origin
China
Dimensions
Cable Length
6"
Length
6"
Details
Item
Cables
Connector Type
USB Type C Male; RJ-45 Female
Cable Type
USB to RJ-45
Color
White
Weight
0.101
Description
Bridge the gap between your organization's network and a USB-C enabled laptop or mobile device with this adapter. The female RJ-45 port supports the connection of LAN cables.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.