Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Gray Cast Nylon 6 Rod Stock 1 ft. L, 2-1/4" Dia.

  • Zoro #: G0935995
  • Mfr #: 2XPP6
$97.49
  • Min. Temp. (F): 32 Degrees F
  • Item: Rod Stock
  • Type: Solid Lubricant Filled
See full product details
This item ships free.

Nylatron Nsm #2XPP6 Specifications

  • Zoro #: G0935995
  • Mfr #: 2XPP6
Min. Temp. (F): 32 Degrees F Item: Rod Stock
Type: Solid Lubricant Filled Tensile Strength (PSI): 12,000 psi
Length: 1 ft Diameter: 2 1/4 in
Material: Cast Nylon 6 Impact Strength (Lbs.): -
Max. Temp. (F): 200 Degrees F Length Tolerance: +/-0.250 in
Standards: - Diameter Tolerance: +0.015/-0.000 in
Color: Gray Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rod Stock, Solid Lubricant Filled, Cast Nylon 6, Gray Color, Diameter 2 1/4 In, Length 1 Ft, Diameter Tolerance +0.015/-0.000 In, Length Tolerance +0.125/-0.000 In, Min Temp Rating 32 Deg F, Max Temp 200 F, Tensile Strength 12,000 PSI

Reviews of Nylatron Nsm #2XPP6