Rod, Nylon, Gray, 2 In Dia x 3 Ft L

NYLATRON NSM| Zoro #: G0859607| Mfr #: 2XPR9

$215.45 /ea

This item ships free. Details.Standard ground shipping.
Details:
Diameter Tolerance: +0.015/-0.000"
Item: Rod Stock
Material: Cast Nylon 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0859607 Mfr #: 2XPR9
Diameter Tolerance: +0.015/-0.000"Item: Rod Stock
Material: Cast Nylon 6Length: 3 Ft
Diameter: 2"Min. Temp. (F): 32
Length Tolerance: +/-0.250"Max. Temp. (F): 200
Tensile Strength (PSI): 12,000Type: Solid Lubricant Filled
Color: GrayCountry of Origin (subject to change): United States

Description

Rod Stock, Solid Lubricant Filled, Cast Nylon 6, Gray Color, Diameter 2 In, Length 3 Ft, Diameter Tolerance +0.015/-0.000 In, Length Tolerance +0.125/-0.000 In, Min Temp Rating 32 Deg F, Max Temp 200 F, Tensile Strength 12,000 PSI

Reviews