Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Rod, Nylon, Gray, 3 1/2 In Dia x 1 Ft L

NYLATRON NSM| Zoro #: G1166593| Mfr #: 2XPR1

$178.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Solid Lubricant Filled
Diameter: 3-1/2"
Material: Cast Nylon 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1166593 Mfr #: 2XPR1
Type: Solid Lubricant FilledDiameter: 3-1/2"
Material: Cast Nylon 6Max. Temp. (F): 200
Diameter Tolerance: +0.250/-0.000"Tensile Strength (PSI): 12,000
Color: GrayLength: 1 ft
Length Tolerance: +/-0.250"Min. Temp. (F): 32
Country of Origin (subject to change): United States

Description

Rod Stock, Solid Lubricant Filled, Cast Nylon 6, Gray Color, Diameter 3 1/2 In, Length 1 Ft, Diameter Tolerance +0.250/-0.000 In, Length Tolerance +0.125/-0.000 In, Min Temp Rating 32 Deg F, Max Temp 200 F, Tensile Strength 12,000 PSI

Reviews