Rod, Nylon, Gray, 3 In Dia x 1 Ft L

NYLATRON NSM| Zoro #: G2360592| Mfr #: 2XPP9

$148.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2360592 Mfr #: 2XPP9
Standards: -Max. Temp. (F): 200
Item: Rod StockMaterial: Cast Nylon 6
Color: GrayLength Tolerance: +0.125/-0.000"
Type: Solid Lubricant FilledMin. Temp. (F): 32
Tensile Strength (PSI): 12, 000Impact Strength (Lbs.): -
Diameter Tolerance: +0.250/-0.000"Diameter: 3"
Length: 1 FtCountry of Origin (subject to change): United States

Product Description

Rod Stock, Solid Lubricant Filled, Cast Nylon 6, Gray Color, Diameter 3 In, Length 1 Ft, Diameter Tolerance +0.250/-0.000 In, Length Tolerance +0.125/-0.000 In, Min Temp Rating 32 Deg F, Max Temp 200 F, Tensile Strength 12, 000 PSI

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.