Rod, Nylon, Gray, 5 In Dia x 1 Ft L

NYLATRON NSM| Zoro #: G2064763| Mfr #: 2XPR4

$361.39 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Solid Lubricant Filled
Diameter: 5"
Material: Cast Nylon 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2064763 Mfr #: 2XPR4
Type: Solid Lubricant FilledDiameter: 5"
Material: Cast Nylon 6Max. Temp. (F): 200
Diameter Tolerance: +0.250/-0.000"Tensile Strength (PSI): 12,000
Color: GrayLength: 1 ft
Length Tolerance: +/-0.250"Min. Temp. (F): 32
Country of Origin (subject to change): United States

Description

Rod Stock, Solid Lubricant Filled, Cast Nylon 6, Gray Color, Diameter 5 In, Length 1 Ft, Diameter Tolerance +0.250/-0.000 In, Length Tolerance +0.125/-0.000 In, Min Temp Rating 32 Deg F, Max Temp 200 F, Tensile Strength 12,000 PSI

Reviews