Rod, Nylon, Gray, 5 In Dia x 3 Ft L

NYLATRON NSM |Zoro #: G0367376|Mfr #: 2XPT8

$1,022.21 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0367376 Mfr #: 2XPT8
Standards: -Max. Temp. (F): 200
Item: Rod StockMaterial: Cast Nylon 6
Color: GrayLength Tolerance: +0.125/-0.000"
Type: Solid Lubricant FilledMin. Temp. (F): 32
Tensile Strength (PSI): 12, 000Impact Strength (Lbs.): -
Diameter Tolerance: +0.250/-0.000"Diameter: 5"
Length: 3 FtCountry of Origin (subject to change): United States

Product Description

Rod Stock, Solid Lubricant Filled, Cast Nylon 6, Gray Color, Diameter 5 In, Length 3 Ft, Diameter Tolerance +0.250/-0.000 In, Length Tolerance +0.125/-0.000 In, Min Temp Rating 32 Deg F, Max Temp 200 F, Tensile Strength 12, 000 PSI

Product Reviews

Save 15% when you sign up for Z-mail.